WA60X4918U
Wiegmann Enclosures, WAX-U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA60X4918U Wiegmann Enclosures, WAX-U Series, N12 2DR FM RT FLG DISCONN 60X49X18 CS-GR

MFG Item Number
WA60X4918U

WA60X4918U Wiegmann Enclosures, WAX-U Series, N12 2DR FM RT FLG DISCONN 60X49X18 CS-GR

MFG Item Number
WA60X4918U
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WAX-U Series
Item #
WA60X4918U
N12 2DR FM RT FLG DISCONN 60X49X18 CS-GR

WAX-U Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • Fabricated From 10 Gauge Steel
  • Gray Polyester Powder Finish
  • 2 Continuous Hinge Doors
WAX‑U Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494F flange‑mounted disconnect switches and Bulletin 1494D flange‑mounted operators for circuit breakers, Allen Bradley 1494V variable depth flange‑mounted disconnect switches and circuit breakers mechanisms.
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operating mechanisms with disconnect switches and Type C371 circuit breakers and circuit breaker operating mechanisms. Also type SM safety handle mechanisms and Flex Shaft handle mechanisms for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handle for disconnect switches and circuit breakers as well as some fixed depth operators for disconnect switches
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms or cable mechanisms

  • Continuously Welded Seams
  • Grounding Provisions Provided
  • 15‑Inch Floor Stands Welded to Enclosure
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number WA60X4918U
Manufacturer Wiegmann
Product Series WAX-U
Family Series Wiegmann Enclosures, WAX-U Series
Description N12 Two Door Floor-Mount Right Flanged Disconnect 60X49X18 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 60 "
Nominal Width 49 "
Nominal Depth 18 "
Approvals CSA, UL
Comments Fits AB 1494D, F & V, ABB, C-H C361 & C371, GE STDA, and Square D Class 9422 except bracket mounts.
Net Weight 535 lbs
Gross Weight 535 lbs
Alternatives
2UD605018FFTC
2UD605018FFTC
Hammond Manufacturing Enclosures, 2UD F Series