Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA722418FSN43PT Wiegmann Enclosures, N4 SGL DR FLR MT 3PT HDL 72X24X18 CS-GRY
MFG Item Number
WA722418FSN43PT
WA722418FSN43PT Wiegmann Enclosures, N4 SGL DR FLR MT 3PT HDL 72X24X18 CS-GRY
MFG Item Number
WA722418FSN43PT
This item cannot be canceled or returned
Description
N4 SGL DR FLR MT 3PT HDL 72X24X18 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
WA722418FSN43PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4 Single Door Freestanding 3-Point Handle 72X24X18 Carbon Steel - Gray |
| Material |
Steel |
| NEMA Rating |
NEMA 4 |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
24 " |
| Nominal Width |
18 " |
| Nominal Depth |
72 " |
| Approvals |
CSA, UL |
| Net Weight |
272 lbs |
| Gross Weight |
272 lbs |
WA722418FSN43PT
Wiegmann Enclosures