WA-FSSS Series Information
| Manufacturer Part Number | WA723024FSSS |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | WA-FSSS |
| Family Series | Wiegmann Enclosures, WA-FSSS Series |
| Description | N12 Single Door Freestanding 72X30X24 304 Stainless Steel |
| Material | 304 Stainless Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 12 |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Latching Mechanism | 3 Point Locking Handle |
| Panel Included | No |
| Nominal Height | 72 " |
| Nominal Width | 30 " |
| Nominal Depth | 24 " |
| Approvals | CSA, UL |
| Net Weight | 380 lbs |
| Gross Weight | 380 lbs |