WA-FS Series Information
| Manufacturer Part Number | WA723624FS-CUSTOMBUILD |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | WA-FS |
| Family Series | Wiegmann Enclosures, WA-FS Series |
| Description | ENCLOSURE CUSTOM BUILD PER AVL SPEC QUOTE # TLB08102017B SEE SPEC. SPECIAL ORDER NC/NR |
| Material | Carbon Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Latching Mechanism | 3 Point Locking Handle |
| Nominal Height | 72 " |
| Nominal Width | 36 " |
| Nominal Depth | 12 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |