WA723624FS
Wiegmann Enclosures, WA-FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA723624FS

Wiegmann Enclosures, WA-FS Series

WA723624FS

Wiegmann Enclosures, WA-FS Series
N12 SGL DR FREESTANDING 72X36X24 CS -GRY
MFG Item Number
WA723624FS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA-FS Series
Item #
WA723624FS
N12 SGL DR FREESTANDING 72X36X24 CS -GRY

WA-FS Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • 10 or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. These enclosures protect equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, PLCs, as well as a wide variety of other electronic equipment found in automotive, pulp, paper, wood products, textile, and similar industries. The addition of 19‑inch rack mounting accessories make these enclosures ideal for providing rugged protection for sensitive rack mounted components in harsh industrial environments.

  • Continuously Welded Seams
  • Freestanding
  • Grounding Provisions Provided
  • Optional Back Panels
  • Print Pocket Included


Specifications

Specifications
Manufacturer Part Number WA723624FS
Manufacturer Wiegmann
Product Series WA-FS
Family Series Wiegmann Enclosures, WA-FS Series
Description N12 Single Door Freestanding 72X36X24 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 72 "
Nominal Width 36 "
Nominal Depth 24 "
Approvals CSA, UL
Net Weight 370 lbs
Gross Weight 370 lbs
Alternatives
1418Y24
1418Y24
Hammond Manufacturing Enclosures, 1418 FS Series