WA723624FSN43PT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA723624FSN43PT

Wiegmann Enclosures

WA723624FSN43PT

Wiegmann Enclosures
N4 SGL DR FLR MT 3PT HDL 72X36X24 CS-GRY
MFG Item Number
WA723624FSN43PT
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WA723624FSN43PT
N4 SGL DR FLR MT 3PT HDL 72X36X24 CS-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number WA723624FSN43PT
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N4 Single Door Freestanding 3-Point Handle 72X36X24 Carbon Steel - Gray
Material Steel
NEMA Rating NEMA 4
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Nominal Height 36 "
Nominal Width 24 "
Nominal Depth 72 "
Approvals CSA, UL
Net Weight 370 lbs
Gross Weight 370 lbs
Alternatives
HN4FS723724
HN4FS723724
Hammond Manufacturing Enclosures, HN4 FS Series