Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA723630SSFSN43PT Wiegmann Enclosures, N4X SGL DR FLR MT 3PT HDL 72X36X30 304SS
MFG Item Number
WA723630SSFSN43PT
WA723630SSFSN43PT Wiegmann Enclosures, N4X SGL DR FLR MT 3PT HDL 72X36X30 304SS
MFG Item Number
WA723630SSFSN43PT
This item cannot be canceled or returned
Description
N4X SGL DR FLR MT 3PT HDL 72X36X30 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA723630SSFSN43PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Single Door Freestanding 3-Point Handle 72X36X30 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
72 " |
| Approvals |
CSA, UL |
| Net Weight |
420 lbs |
| Gross Weight |
420 lbs |
WA723630SSFSN43PT
Wiegmann Enclosures