Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA7236SOF19 Wiegmann Enclosures, SWG OUT RACK FOR 36W FS 57.8X19 CS -WHT
MFG Item Number
WA7236SOF19
WA7236SOF19 Wiegmann Enclosures, SWG OUT RACK FOR 36W FS 57.8X19 CS -WHT
MFG Item Number
WA7236SOF19
This item cannot be canceled or returned
Description
SWG OUT RACK FOR 36W FS 57.8X19 CS -WHT
Specifications
Specifications
| Manufacturer Part Number |
WA7236SOF19 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Swing Out Rack For 36 Inch Width Freestanding 57.8X19 Carbon Steel - White |
| Accessory Type |
Swing-Out Rack |
| Comments |
For 72 x 36 in Enclosure |
| Net Weight |
73 lbs |
| Gross Weight |
73 lbs |
WA7236SOF19
Wiegmann Enclosures