Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA726024SSFSDN43PT Wiegmann Enclosures, N4X DBL DR FRSTND 3PT HDL 72X60X24 304SS
MFG Item Number
WA726024SSFSDN43PT
WA726024SSFSDN43PT Wiegmann Enclosures, N4X DBL DR FRSTND 3PT HDL 72X60X24 304SS
MFG Item Number
WA726024SSFSDN43PT
This item cannot be canceled or returned
Description
Item #
WA726024SSFSDN43PT
N4X DBL DR FRSTND 3PT HDL 72X60X24 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA726024SSFSDN43PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Double Door Freestanding 3-Point Handle 72X60X24 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
60 " |
| Nominal Width |
24 " |
| Nominal Depth |
72 " |
| Approvals |
CSA, UL |
| Net Weight |
610 lbs |
| Gross Weight |
610 lbs |
WA726024SSFSDN43PT
Wiegmann Enclosures