WA726036FSD
Wiegmann Enclosures, WA-FSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA726036FSD

Wiegmann Enclosures, WA-FSD Series

WA726036FSD

Wiegmann Enclosures, WA-FSD Series
N12 DBL DOOR FREESTAND 72X60X36 CS-GRY
MFG Item Number
WA726036FSD
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA-FSD Series
Item #
WA726036FSD
N12 DBL DOOR FREESTAND 72X60X36 CS-GRY

WA-FSD Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • Fabricated From 10 Gauge Steel
  • Gray Polyester Powder Finish
  • 2 Continuous Hinge Doors
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. These enclosures protect equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors, PLCs, as well as a wide variety of other electronic equipment found in automotive, pulp, paper, wood products, textile, and similar industries. The addition of 19‑inch rack mounting accessories make these enclosures ideal for providing rugged protection for sensitive rack mounted components in harsh industrial environments.

  • Continuously Welded Seams
  • Freestanding
  • Grounding Provisions Provided
  • Optional Back Panels
  • Print Pocket Included


Specifications

Specifications
Manufacturer Part Number WA726036FSD
Manufacturer Wiegmann
Product Series WA-FSD
Family Series Wiegmann Enclosures, WA-FSD Series
Description N12 Double Door Freestanding 72X60X36 Carbon Steel - Gray
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 36 "
Approvals CSA, UL
Net Weight 750 lbs
Gross Weight 750 lbs
Alternatives
1418ZX36
1418ZX36
Hammond Manufacturing Enclosures