WA-FSDAD Series Information
| Manufacturer Part Number | WA727224FSDAD |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | WA-FSDAD |
| Family Series | Wiegmann Enclosures, WA-FSDAD Series |
| Description | N12 Two Door Dual Access Freestanding 72X72X24 Carbon Steel - Gray |
| Material | Steel |
| Composition | Metallic |
| NEMA Rating | NEMA 12 |
| Number of Doors | 2 |
| Cover Design | Hinged |
| Latching Mechanism | 3 Point Locking Handle |
| Panel Included | No |
| Nominal Height | 72 " |
| Nominal Width | 72 " |
| Nominal Depth | 24 " |
| Approvals | CSA, UL |
| Net Weight | 695 lbs |
| Gross Weight | 695 lbs |