Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA72CPX7312U Wiegmann Enclosures, N12 2DR FM CENTR DISCONN 72X73X12 CS-GRY
MFG Item Number
WA72CPX7312U
WA72CPX7312U Wiegmann Enclosures, N12 2DR FM CENTR DISCONN 72X73X12 CS-GRY
MFG Item Number
WA72CPX7312U
This item cannot be canceled or returned
Description
N12 2DR FM CENTR DISCONN 72X73X12 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
WA72CPX7312U |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N12 Two Door Floor-Mount Right Flanged Disconnect 72X73X12 Carbon Steel - Grayy |
| Material |
Steel |
| NEMA Rating |
NEMA 12 |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
73 " |
| Nominal Width |
12 " |
| Nominal Depth |
72 " |
| Approvals |
CSA, UL |
| Comments |
Floor Mount |
| Net Weight |
720 lbs |
| Gross Weight |
720 lbs |
WA72CPX7312U
Wiegmann Enclosures