WA72P24F2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WA72P24F2 Wiegmann Enclosures, WA Series, HALF PANEL SGL DR FRSTND 30.8X20 CS-WHT
MFG Item Number
WA72P24F2

WA72P24F2 Wiegmann Enclosures, WA Series, HALF PANEL SGL DR FRSTND 30.8X20 CS-WHT

MFG Item Number
WA72P24F2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA72P24F2
HALF PANEL SGL DR FRSTND 30.8X20 CS-WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA72P24F2
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Half-Panel Single Door Freestanding 30.8X20 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 31 "
Nominal Width 20 "
Net Weight 32 lbs
Gross Weight 23 lbs
Alternatives
72WHW
72WHW
Hammond Manufacturing Enclosures, 1418 FS Series