WA72P30F1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72P30F1

Wiegmann Enclosures, WA Series

WA72P30F1

Wiegmann Enclosures, WA Series
FULL PANEL SGL DR FRSTND 60X26 CS -WHT
MFG Item Number
WA72P30F1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA72P30F1
FULL PANEL SGL DR FRSTND 60X26 CS -WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA72P30F1
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Full-Panel Single Door Freestanding 60X26 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 60 "
Nominal Width 26 "
Net Weight 74 lbs
Gross Weight 74 lbs
Alternatives
72FD26
72FD26
Hammond Manufacturing Enclosures, 1418 FS Series
72XFW
72XFW
Hammond Manufacturing Enclosures, 1418 FS Series