WA72P30F2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72P30F2

Wiegmann Enclosures, WA Series

WA72P30F2

Wiegmann Enclosures, WA Series
HALF PANEL SGL DR FRSTND 30.8X26 CS-WHT
MFG Item Number
WA72P30F2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA72P30F2
HALF PANEL SGL DR FRSTND 30.8X26 CS-WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA72P30F2
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Half-Panel Single Door Freestanding 30.8X26 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 31 "
Nominal Width 26 "
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
72XHW
72XHW
Hammond Manufacturing Enclosures, 1418 FS Series