WA72P60F1G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72P60F1G Wiegmann Enclosures, WA Series, FULL PANEL DBL DR FRSTND 60X56 CS -GLV

MFG Item Number
WA72P60F1G

WA72P60F1G Wiegmann Enclosures, WA Series, FULL PANEL DBL DR FRSTND 60X56 CS -GLV

MFG Item Number
WA72P60F1G
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA72P60F1G
FULL PANEL DBL DR FRSTND 60X56 CS -GLV

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA72P60F1G
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Full-Panel Double Door Freestanding 60X56 Carbon Steel - Galvanized
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 60 "
Nominal Width 56 "
Net Weight 145 lbs
Gross Weight 145 lbs
Alternatives
72ZXFWG
72ZXFWG
Hammond Manufacturing Enclosures, 1418 FS Series