Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA72RA24TH Wiegmann Enclosures, RK ANGLE N4/12 72 IN FS 24X61.25 CS-WHT
MFG Item Number
WA72RA24TH
WA72RA24TH Wiegmann Enclosures, RK ANGLE N4/12 72 IN FS 24X61.25 CS-WHT
MFG Item Number
WA72RA24TH
This item cannot be canceled or returned
Description
RK ANGLE N4/12 72 IN FS 24X61.25 CS-WHT
Specifications
Specifications
| Manufacturer Part Number |
WA72RA24TH |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Relay Rack Angle N4/12 72 Inch Freestanding 24X61.25 Carbon Steel - White |
| Accessory Type |
Relay Rack Angle |
| Comments |
For Installing 24 in Relay Rack Angle for 72 x 30 in Enclosure |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
WA72RA24TH
Wiegmann Enclosures