WA72SP36F3
Wiegmann Enclosures, WASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72SP36F3

Wiegmann Enclosures, WASP Series

WA72SP36F3

Wiegmann Enclosures, WASP Series
Panels - Swing-Out
MFG Item Number
WA72SP36F3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WASP Series
Item #
WA72SP36F3
Panels - Swing-Out

WASP Series Information

Specifications

Specifications
Manufacturer Part Number WA72SP36F3
Manufacturer Wiegmann
Product Series WASP
Family Series Wiegmann Enclosures, WASP Series
Description Panels - Swing-Out
Composition Metallic
Panel Type Swing
Kit Yes
Comments Full length, White
Nominal Height 60 "
Nominal Width 31 "
Net Weight 10 lbs
Gross Weight 10 lbs