WA72SP36F4
Wiegmann Enclosures, WASP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA72SP36F4

Wiegmann Enclosures, WASP Series

WA72SP36F4

Wiegmann Enclosures, WASP Series
Panels - Swing-Out
MFG Item Number
WA72SP36F4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WASP Series
Item #
WA72SP36F4
Panels - Swing-Out

WASP Series Information

Specifications

Specifications
Manufacturer Part Number WA72SP36F4
Manufacturer Wiegmann
Product Series WASP
Family Series Wiegmann Enclosures, WASP Series
Description Panels - Swing-Out
Composition Metallic
Panel Type Swing
Kit Yes
Comments Half Length, White
Nominal Height 31 "
Nominal Width 31 "
Net Weight 55 lbs
Gross Weight 55 lbs