Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA72X6118SSN4 Wiegmann Enclosures, N4X 2DR FM RT FLG DISCONN 72X61X18 304SS
MFG Item Number
WA72X6118SSN4
WA72X6118SSN4 Wiegmann Enclosures, N4X 2DR FM RT FLG DISCONN 72X61X18 304SS
MFG Item Number
WA72X6118SSN4
This item cannot be canceled or returned
Description
N4X 2DR FM RT FLG DISCONN 72X61X18 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA72X6118SSN4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Two Door Floor-Mount Right Flanged Disconnect 72X61X18 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
61 " |
| Nominal Width |
18 " |
| Nominal Depth |
72 " |
| Approvals |
CSA, UL |
| Comments |
Floor Mount |
| Net Weight |
797 lbs |
| Gross Weight |
797 lbs |
WA72X6118SSN4
Wiegmann Enclosures