Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA72XM3918SSN4 Wiegmann Enclosures, N4X SGL DR RT FLG DISC 72X39.5X18 304SS
MFG Item Number
WA72XM3918SSN4
WA72XM3918SSN4 Wiegmann Enclosures, N4X SGL DR RT FLG DISC 72X39.5X18 304SS
MFG Item Number
WA72XM3918SSN4
This item cannot be canceled or returned
Description
N4X SGL DR RT FLG DISC 72X39.5X18 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA72XM3918SSN4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Single Door Right Flanged Disconnect 72X39X18 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
39 " |
| Nominal Width |
18 " |
| Nominal Depth |
72 " |
| Approvals |
CSA, UL |
| Net Weight |
559 lbs |
| Gross Weight |
452 lbs |
WA72XM3918SSN4
Wiegmann Enclosures