Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA84XM7724SSN4 Wiegmann Enclosures, N4X DBL DR RT FLG DISC 84X77.7X24 304SS
MFG Item Number
WA84XM7724SSN4
WA84XM7724SSN4 Wiegmann Enclosures, N4X DBL DR RT FLG DISC 84X77.7X24 304SS
MFG Item Number
WA84XM7724SSN4
This item cannot be canceled or returned
Description
N4X DBL DR RT FLG DISC 84X77.7X24 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA84XM7724SSN4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Double Door Right Flanged Disconnect 84X77X24 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
77 " |
| Nominal Width |
24 " |
| Nominal Depth |
84 " |
| Approvals |
CSA, UL |
| Net Weight |
1220 lbs |
| Gross Weight |
1300 lbs |
WA84XM7724SSN4
Wiegmann Enclosures