Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA907220SSFSDN43PT Wiegmann Enclosures, N4X DBL DR FRSTND 3PT HDL 90X72X20 304SS
MFG Item Number
WA907220SSFSDN43PT
WA907220SSFSDN43PT Wiegmann Enclosures, N4X DBL DR FRSTND 3PT HDL 90X72X20 304SS
MFG Item Number
WA907220SSFSDN43PT
This item cannot be canceled or returned
Description
Item #
WA907220SSFSDN43PT
N4X DBL DR FRSTND 3PT HDL 90X72X20 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA907220SSFSDN43PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Double Door Freestanding 3-Point Handle 90X72X20 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
72 " |
| Nominal Width |
20 " |
| Nominal Depth |
90 " |
| Approvals |
CSA, UL |
| Net Weight |
778 lbs |
| Gross Weight |
778 lbs |
WA907220SSFSDN43PT
Wiegmann Enclosures