Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA90P24F2G Wiegmann Enclosures, WA Series, HALF PANEL SGL DR FRSTND 39.8X20 CS-GLV
MFG Item Number
WA90P24F2G
WA90P24F2G Wiegmann Enclosures, WA Series, HALF PANEL SGL DR FRSTND 39.8X20 CS-GLV
MFG Item Number
WA90P24F2G
This item cannot be canceled or returned
Description
HALF PANEL SGL DR FRSTND 39.8X20 CS-GLV
Specifications
Specifications
| Manufacturer Part Number |
WA90P24F2G |
| Manufacturer |
Wiegmann |
| Product Series |
WA |
| Family Series |
Wiegmann Enclosures, WA Series |
| Description |
Half-Panel Single Door Freestanding 39.8X20 Carbon Steel - Galvanized |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Kit |
Kit with Hardware |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Nominal Height |
40 " |
| Nominal Width |
20 " |
| Net Weight |
28 lbs |
| Gross Weight |
29 lbs |
WA90P24F2G
Wiegmann Enclosures, WA Series