Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA90P36F1G Wiegmann Enclosures, WA Series, FULL PANEL SGL DR FRSTND 78X32 CS -GLV
MFG Item Number
WA90P36F1G
WA90P36F1G Wiegmann Enclosures, WA Series, FULL PANEL SGL DR FRSTND 78X32 CS -GLV
MFG Item Number
WA90P36F1G
This item cannot be canceled or returned
Description
FULL PANEL SGL DR FRSTND 78X32 CS -GLV
Specifications
Specifications
| Manufacturer Part Number |
WA90P36F1G |
| Manufacturer |
Wiegmann |
| Product Series |
WA |
| Family Series |
Wiegmann Enclosures, WA Series |
| Description |
Full-Panel Single Door Freestanding 78X32 Carbon Steel - Galvanized |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Kit |
Kit with Hardware |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Nominal Height |
78 " |
| Nominal Width |
32 " |
| Net Weight |
108 lbs |
| Gross Weight |
108 lbs |
WA90P36F1G
Wiegmann Enclosures, WA Series