WA90P48F1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA90P48F1

Wiegmann Enclosures, WA Series

WA90P48F1

Wiegmann Enclosures, WA Series
FULL PANEL DBL DR FRSTND 78X44 CS -WHT
MFG Item Number
WA90P48F1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA90P48F1
FULL PANEL DBL DR FRSTND 78X44 CS -WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA90P48F1
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Full-Panel Double Door Freestanding 78X44 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 78 "
Nominal Width 44 "
Net Weight 165 lbs
Gross Weight 165 lbs
Alternatives
90BWFW
90BWFW
Hammond Manufacturing Enclosures, 1418 FS Series