WA90P72F2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA90P72F2

Wiegmann Enclosures, WA Series

WA90P72F2

Wiegmann Enclosures, WA Series
HALF PANEL DBL DR FRSTND 39.8X68 CS-WHT
MFG Item Number
WA90P72F2
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA90P72F2
HALF PANEL DBL DR FRSTND 39.8X68 CS-WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA90P72F2
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Half-Panel Double Door Freestanding 39.8X68 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 40 "
Nominal Width 68 "
Net Weight 113 lbs
Gross Weight 113 lbs
Alternatives
90BYHW
90BYHW
Hammond Manufacturing Enclosures, 1418 FS Series