WA90SMP20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA90SMP20 Wiegmann Enclosures, WA Series, SIDE MNT PNL SGL OR DBL FS 78X20 CS -WHT

MFG Item Number
WA90SMP20

WA90SMP20 Wiegmann Enclosures, WA Series, SIDE MNT PNL SGL OR DBL FS 78X20 CS -WHT

MFG Item Number
WA90SMP20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WA Series
Item #
WA90SMP20
SIDE MNT PNL SGL OR DBL FS 78X20 CS -WHT

WA Series Information

Specifications

Specifications
Manufacturer Part Number WA90SMP20
Manufacturer Wiegmann
Product Series WA
Family Series Wiegmann Enclosures, WA Series
Description Side-Mount Panel Single Or Double Freestanding 78X20 Carbon Steel - White
Material Carbon Steel
Composition Metallic
Panel Type Back
Kit Kit with Hardware
NEMA Rating NEMA 12, NEMA 4
Nominal Height 78 "
Nominal Width 20 "
Net Weight 55 lbs
Gross Weight 55 lbs
Alternatives
90FD20
90FD20
Hammond Manufacturing Enclosures, 1418 FS Series