Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WA90XM3920SSN4 Wiegmann Enclosures, N4X SGL DR RT FLG DISC 90X39.5X20 304SS
MFG Item Number
WA90XM3920SSN4
WA90XM3920SSN4 Wiegmann Enclosures, N4X SGL DR RT FLG DISC 90X39.5X20 304SS
MFG Item Number
WA90XM3920SSN4
This item cannot be canceled or returned
Description
N4X SGL DR RT FLG DISC 90X39.5X20 304SS
Specifications
Specifications
| Manufacturer Part Number |
WA90XM3920SSN4 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Single Door Right Flanged Disconnect 90X39X20 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
39 " |
| Nominal Width |
20 " |
| Nominal Depth |
90 " |
| Approvals |
CSA, UL |
| Net Weight |
865 lbs |
| Gross Weight |
865 lbs |
WA90XM3920SSN4
Wiegmann Enclosures