WA90XM7720U
Wiegmann Enclosures, WAXM-U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA90XM7720U

Wiegmann Enclosures, WAXM-U Series

WA90XM7720U

Wiegmann Enclosures, WAXM-U Series
N12 DBL DR RT FLG DISC 90X77.7X20 CS-GRY
MFG Item Number
WA90XM7720U
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WAXM-U Series
Item #
WA90XM7720U
N12 DBL DR RT FLG DISC 90X77.7X20 CS-GRY

WAXM-U Series Information

  • Nema Type 12
  • UL E64791; CSA LL66078
  • Fabricated From 10 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
WAXM‑U Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494F flange‑mounted disconnect switches and Bulletin 1494D flange‑mounted operators for circuit breakers, Allen Bradley 1494V variable depth flange‑mounted disconnect switches and circuit breakers mechanisms.
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operator mechanisms, Type C371 circuit breaker operating mechanisms. Also type SM safety handle mechanisms and Flex Shaft handle mechanisms for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handle for disconnect switches and circuit breakers as well as some fixed depth operators for disconnect switches
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms or cable mechanisms

  • Continuously Welded Seams
  • Grounding Provisions Provided
  • 15‑Inch Floor Stands Welded to Enclosure
  • Print Pocket Provided
  • Removable Back Panel Included


Specifications

Specifications
Manufacturer Part Number WA90XM7720U
Manufacturer Wiegmann
Product Series WAXM-U
Family Series Wiegmann Enclosures, WAXM-U Series
Description N12 Two Door Right Flanged Disconnect 90X77.7X20 Carbon Steel - Grayy
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 90 "
Nominal Width 77 "
Nominal Depth 20 "
Approvals CSA, UL
Comments Fits AB 1494D, F & V, ABB, C-H C361 & C371, GE STDA, and Square D Class 9422 except bracket mounts.
Net Weight 1330 lbs
Gross Weight 1330 lbs
Alternatives
2UHD907920FTC
2UHD907920FTC
Hammond Manufacturing Enclosures, UHD Series