Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WADW131602BCSS Wiegmann Enclosures, N4X DP HNG BLNK CVR 12.8X15.9X2.8 304SS
MFG Item Number
WADW131602BCSS
WADW131602BCSS Wiegmann Enclosures, N4X DP HNG BLNK CVR 12.8X15.9X2.8 304SS
MFG Item Number
WADW131602BCSS
This item cannot be canceled or returned
Description
N4X DP HNG BLNK CVR 12.8X15.9X2.8 304SS
Specifications
Specifications
| Manufacturer Part Number |
WADW131602BCSS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Dp Hinge Blnk Cover 12.8X15.9X2.8 304SS |
| Accessory Type |
Window/Door Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Comments |
13 x 16 x 2 in |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
WADW131602BCSS
Wiegmann Enclosures