Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WADW131602SS Wiegmann Enclosures, N4X DEEP HNGD WINDOW 12.8X15.8X2.8 304SS
MFG Item Number
WADW131602SS
WADW131602SS Wiegmann Enclosures, N4X DEEP HNGD WINDOW 12.8X15.8X2.8 304SS
MFG Item Number
WADW131602SS
This item cannot be canceled or returned
Description
N4X DEEP HNGD WINDOW 12.8X15.8X2.8 304SS
Specifications
Specifications
| Manufacturer Part Number |
WADW131602SS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
NEMA 4X Deep Hinged Window 12.8X15.8X2.8 304 Stainless Steel |
| Accessory Type |
Window/Door Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Comments |
13 x 16 x 2 in |
| Net Weight |
0 lbs |
| Gross Weight |
11 lbs |
WADW131602SS
Wiegmann Enclosures