Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WADW150902SS Wiegmann Enclosures, N4X DEEP HNGD WINDOW 14.8X9.5X2.8 304SS
MFG Item Number
WADW150902SS
WADW150902SS Wiegmann Enclosures, N4X DEEP HNGD WINDOW 14.8X9.5X2.8 304SS
MFG Item Number
WADW150902SS
This item cannot be canceled or returned
Description
N4X DEEP HNGD WINDOW 14.8X9.5X2.8 304SS
Specifications
Specifications
| Manufacturer Part Number |
WADW150902SS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
NEMA 4X Deep Hinged Window 14.8X9.5X2.8 304 Stainless Steel |
| Accessory Type |
Window/Door Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Comments |
15 x 9 x 2 in |
| Net Weight |
0 lbs |
| Gross Weight |
8 lbs |
WADW150902SS
Wiegmann Enclosures