Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WADW292002 Wiegmann Enclosures, N4 DEEP HNGD WINDOW 28.8X26.2X2.8 CS-GRY
MFG Item Number
WADW292002
WADW292002 Wiegmann Enclosures, N4 DEEP HNGD WINDOW 28.8X26.2X2.8 CS-GRY
MFG Item Number
WADW292002
This item cannot be canceled or returned
Description
N4 DEEP HNGD WINDOW 28.8X26.2X2.8 CS-GRY
Specifications
Specifications
| Manufacturer Part Number |
WADW292002 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
NEMA 4 Deep Hinged Window 28.8X26.2X2.8 Carbon Steel-Gray |
| Accessory Type |
Window/Door Kit |
| Material |
Carbon Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4 |
| Comments |
29 x 20 x 2 in |
| Net Weight |
0 lbs |
| Gross Weight |
31 lbs |
WADW292002
Wiegmann Enclosures