Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WADW292002BCSS Wiegmann Enclosures, N4X DP HNG BLNK CVR 29.8X20.3X2.8 304SS
MFG Item Number
WADW292002BCSS
WADW292002BCSS Wiegmann Enclosures, N4X DP HNG BLNK CVR 29.8X20.3X2.8 304SS
MFG Item Number
WADW292002BCSS
This item cannot be canceled or returned
Description
N4X DP HNG BLNK CVR 29.8X20.3X2.8 304SS
Specifications
Specifications
| Manufacturer Part Number |
WADW292002BCSS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Dp Hinge Blnk Cover 29.8X20.3X2.8 304SS |
| Accessory Type |
Window/Door Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Comments |
29 x 20 x 2 in |
| Net Weight |
0 lbs |
| Gross Weight |
31 lbs |
WADW292002BCSS
Wiegmann Enclosures