Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAFLT64
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WAFLT64 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fans |
| Description |
Filter Kit |
| Material |
Aluminum |
| Application |
Filter Kit |
| Comments |
Filter, Brackets, Hardware |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |