Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAFT44XSS
Toggle Latch, 304 Stainless Steel
MFG Item Number
WAFT44XSS
This item cannot be canceled or returned
Description
Toggle Latch, 304 Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
WAFT44XSS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Toggle Latch, 304 Stainless Steel |
| Accessory Type |
Latch |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
Toggle Latch, 304 SS |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
WAFT44XSS
Wiegmann Enclosures