Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAGARD10 Wiegmann Enclosures, Finger Guard
WAGARD10 Wiegmann Enclosures, Finger Guard
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WAGARD10 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Finger Guard |
| Accessory Type |
Finger Guard |
| Comments |
10 in |
| Net Weight |
0.425 lbs |
| Gross Weight |
0.525 lbs |
WAGARD10
Wiegmann Enclosures