Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAL23
Quick Release Plated Steel Clamp
This item cannot be canceled or returned
Description
Quick Release Plated Steel Clamp
Specifications
Specifications
| Manufacturer Part Number |
WAL23 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Quick Release Plated Steel Clamp |
| Accessory Type |
Hardware |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Plated Steel Clamp |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
WAL23
Wiegmann Enclosures