Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAL23SS
Quick Release, Plated, 304 Stainless
This item cannot be canceled or returned
Description
Quick Release, Plated, 304 Stainless
Specifications
Specifications
| Manufacturer Part Number |
WAL23SS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Quick Release, Plated, 304 Stainless Steel Clamp |
| Accessory Type |
Latch |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
Quick Release, 304 SS |
| Net Weight |
0.15 lbs |
| Gross Weight |
1 lb |
WAL23SS
Wiegmann Enclosures