WAPWK1308NF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WAPWK1308NF

Wiegmann Enclosures

WAPWK1308NF

Wiegmann Enclosures
Window Kit, 13in.Hx8in.W Window, SS,
MFG Item Number
WAPWK1308NF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WAPWK1308NF
Window Kit, 13in.Hx8in.W Window, SS,

Series Information

Specifications

Specifications
Manufacturer Part Number WAPWK1308NF
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Window Kit, 13in.Hx8in.W Window, SS, 15.5in.Hx10.5in.W Frame Size, NEMA 12 Rated, Steel
Accessory Type Window Kit
Material Stainless Steel
Composition Metallic
Comments Window 13.00 x 8.00
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
1481WN41308
1481WN41308
Hammond Manufacturing Enclosures