Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAPWK1705NF
MFG Item Number
WAPWK1705NF
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
WAPWK1705NF |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Window Kits |
| Accessory Type |
Window Kit |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Window 17.00 x 5.50 |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
WAPWK1705NF
Wiegmann Enclosures