Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAS050SS
OIL TIGHT HOLE SEAL 1/2 IN. 304SS
This item cannot be canceled or returned
Description
OIL TIGHT HOLE SEAL 1/2 IN. 304SS
Specifications
Specifications
| Manufacturer Part Number |
WAS050SS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fittings |
| Description |
Oil Tight Hole Seal 1/2 Inch 304 Stainless Steel |
| Connection Type |
Knockout |
| Trade Size |
1/2 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 4X |
| Mounting |
Compression Plate |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.05 lbs |
WAS050SS
Wiegmann Fittings