Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAS150SS
OIL TIGHT HOLE SEAL 11/2 IN. 304SS
This item cannot be canceled or returned
Description
OIL TIGHT HOLE SEAL 11/2 IN. 304SS
Specifications
Specifications
| Manufacturer Part Number |
WAS150SS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fittings |
| Description |
Oil Tight Hole Seal 1-1/2 Inch 304 Stainless Steel |
| Connection Type |
Knockout |
| Trade Size |
1-1/2 " |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 4X |
| Mounting |
Compression Plate |
| Net Weight |
2 lbs |
| Gross Weight |
0.2 lbs |
WAS150SS
Wiegmann Fittings