Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WAS200 Wiegmann Fittings, OIL TIGHT HOLE SEAL 2 IN. CRBN STL -GRY

MFG Item Number
WAS200

WAS200 Wiegmann Fittings, OIL TIGHT HOLE SEAL 2 IN. CRBN STL -GRY

MFG Item Number
WAS200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
WAS200
OIL TIGHT HOLE SEAL 2 IN. CRBN STL -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number WAS200
Manufacturer Wiegmann
Family Series Wiegmann Fittings
Description Oil Tight Hole Seal 2 Inch Carbon Steel - Gray
Connection Type Knockout
Trade Size 2 "
Material Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Mounting Compression Plate
Net Weight 0.25 lbs
Gross Weight 0.3 lbs
Alternatives
HP200
HP200
Hammond Manufacturing Fittings