HP200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HP200 Hammond Manufacturing Fittings, Hole Plug, 2in., Steel, Gray,
MFG Item Number
HP200

HP200 Hammond Manufacturing Fittings, Hole Plug, 2in., Steel, Gray,

MFG Item Number
HP200
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
HP200
Hole Plug, 2in., Steel, Gray,

Series Information

Specifications

Specifications
Manufacturer Part Number HP200
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Fittings
Description Hole Plug, 2in., Steel, Gray, Oiltight, Secured with 8-32 Stud & Wing Nut
Connection Type Knockout
Trade Size 2 "
Composition Metallic
Hazardous Location No
Mounting Compression Plate
Comments Oil Resistant
Net Weight 1 lb
Gross Weight 0.25 lbs
Alternatives
S200
S200
Eaton's B-Line series Fittings
AMHS200-GY
AMHS200-GY
Allied Moulded Products Fittings, ULTRAPLUG Series
340
340
Eaton's Crouse-Hinds series Fittings
AMHS200
AMHS200
Allied Moulded Products Fittings, ULTRAPLUG Series
WAS200
WAS200
Wiegmann Fittings