Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WASPBSS Wiegmann Fittings, OIL TIGHT HOLE SEAL PB 1.2 304SS
WASPBSS Wiegmann Fittings, OIL TIGHT HOLE SEAL PB 1.2 304SS
This item cannot be canceled or returned
Description
OIL TIGHT HOLE SEAL PB 1.2 304SS
Specifications
Specifications
| Manufacturer Part Number |
WASPBSS |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Fittings |
| Description |
Oil Tight Hole Seal Pushbutton 1.2 Inch 304 Stainless Steel |
| Connection Type |
Knockout |
| Trade Size |
M30 |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 4X |
| Mounting |
Compression Plate |
| Net Weight |
1 lb |
| Gross Weight |
0.1 lbs |
WASPBSS
Wiegmann Fittings