Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WAVK0203
Louver Plate Kit, Painted Steel,
This item cannot be canceled or returned
Description
Louver Plate Kit, Painted Steel,
Specifications
Specifications
| Manufacturer Part Number |
WAVK0203 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Louver Plate Kit, Painted Steel, ANSI61 Gray |
| Accessory Type |
Vent |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Louvered plate |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
WAVK0203
Wiegmann Enclosures