Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | WB015K01 |
|---|---|
| Manufacturer | Acme Electric |
| Family Series | Acme Electric Transformers |
| Description | Transformer 1Ph 15KVA 2400-120/240 |
| Phase | 1 |
| Type | Dry Sealed |
| VA Rating | 15,000 VA |
| Primary Voltage | 2,400 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Mounting | Floor |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |