Series Information
| Manufacturer Part Number | WBH1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The hinged wall mount bracket expands rack space to the wall, maximizing space in telecommunication rooms. This product can be used with other accessories to achieve an open wall mount rack application for patching or small active equipment. This bracket |
| Accessory Type | Mounting Brackets |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 20 " |
| Nominal Depth | 6 " |
| Net Weight | 1.94 lbs |
| Gross Weight | 1.94 lbs |